Skip Content
CASTER SWIVEL W/8IN POLY WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWIVEL W/8IN POLY WHEEL

HAMITLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTS-CH83DB
  • Mfr. Model # S-CH83DB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Product Details

Main load bearing - CNC-machined 3-3/4 inch diameter raceway: hardened and polished steel balls. Secondary load bearing - 1 inch tapered thrust bearing counteracts radial thrust. Axle - 3/4 inch diameter hex head with lock nut.

Technical Specs

  • Application All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Features Floor Protective
  • Includes Spanner Bushing
  • Load Rating 2,500 lbs.
  • Overall Height 10-1/2"
  • Item Plate Caster
  • Core Color Gray
  • Replacement Wheel 4DU71
  • Wheel Color Green
  • Standards ICWM
  • Frame Material Forged Steel
  • Durometer 90 Shore A
  • Mounting Bolt Dia. 1/2"
  • Number of Wheels 1
  • Wheel Width 3"
  • Wheel Dia. 8"
  • Frame Finish Enamel
  • Plate Size 5-1/4" x 7-1/4"
  • Plate Thickness 1/2"
  • Inside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Outside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Caster Sub-Type Swivel
  • Thread Guards No
  • Caster Brake Included No
  • Caster Load Rating Range Medium-Duty
  • Caster Product Group Swivel Caster
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Polyurethane
  • Caster Raceway Single Ball
  • Caster Core Material Cast Iron
  • Extended Lead No
  • Caster Temp. Range Available Yes
  • Caster Wheel Bearings Ball
  • Caster Temp. Range -40 Degrees F - 200 Degrees F
  • Non-Marking Yes
  • Caster Wheel Shape Standard
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list