Skip Content
CASTER SWIVEL W/8IN PHENOLIC WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWIVEL W/8IN PHENOLIC WHEEL

HAMITLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTS-CH83P
  • Mfr. Model # S-CH83P
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Product Details

Main load bearing - CNC-machined 3-3/4 inch diameter raceway: hardened and polished steel balls. Secondary load bearing - 1 inch tapered thrust bearing counteracts radial thrust. Axle - 3/4 inch diameter hex head with lock nut.

Technical Specs

  • Application All Purpose Industrial and Commercial Casters, Heavy Duty Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Item Swivel Plate Caster
  • Includes Spanner Bushing
  • Overall Height 8"
  • Load Rating 3000 lbs.
  • Replacement Wheel W-830-P-1
  • Wheel Color Black
  • Core Color Black
  • Standards ICWM
  • Frame Material Forged Steel
  • Frame Finish Battleship Gray
  • Wheel Width 3"
  • Durometer 90 Shore D
  • Plate Size 5-1/4" x 7 1/4"
  • Plate Thickness 1/2"
  • Wheel Dia. 8"
  • Mounting Bolt Dia. 1/2''
  • Outside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Caster Sub-Type Swivel
  • Caster Wheel/Tread Material Phenolic
  • Caster Product Group Swivel Caster
  • Caster Core Material Steel
  • Caster Swivel Lock Type No Lock Included
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate
  • Caster Raceway Single Ball
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list