Skip Content
CASTER SWIVEL W/6IN SOFT POLY WHL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWIVEL W/6IN SOFT POLY WHL

HAMILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTS-HS6SPB
  • Mfr. Model # S-HS6SPB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Includes Spanner Bushing
  • Item Swivel Plate Caster
  • Load Rating 960 lbs.
  • Core Color Battleship Gray
  • Overall Height 7.75"
  • Replacement Wheel W-620-SPB-1/2
  • Frame Material Forged Steel
  • Wheel Color Blue
  • Frame Finish Crimson Red Enamel
  • Durometer 82 Shore A
  • Wheel Width 2"
  • Plate Size 4-1/2" x 6-1/2"
  • Wheel Dia. 6"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Plate Thickness 0.313"
  • Inside Bolt Hole Spacing 2-7/16 x 4-15/16"
  • Caster Sub-Type Swivel
  • Mounting Bolt Dia. 1/2''
  • Features Floor Protective
  • Application All Purpose Industrial and Commercial Casters, Heavy Duty Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Standards ICWM
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Steel
  • Caster Product Group Swivel Caster
  • Caster Raceway Single Ball
  • Caster Wheel Bearings Ball
  • Non-Marking Yes
  • Caster Temp. Range Available Yes
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Load Rating Range Light-Medium Duty
  • Caster Temp. Range -50 Degrees F - 175 Degrees F
  • Thread Guards No
  • Extended Lead No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list