CASTER SWIVEL W/6IN FORGED STL WHL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWIVEL W/6IN FORGED STL WHL

HAMITLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTS-HS6FSB
  • Mfr. Model # S-HS6FSB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Product Details

Main load bearing -CNC-machined 3-1/4 inch diameter raceway: 3/8 inch diameter hardened and polished steel balls. Secondary load bearing - 3/4 inch precision tapered thrust bearing counteracts radial thrust.

Technical Specs

  • Includes Spanner Bushing
  • Item Swivel Plate Caster
  • Core Color Clearcoat
  • Application All Purpose Industrial and Commercial Casters, Heavy Duty Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Load Rating 2000 lbs.
  • Overall Height 7.75"
  • Replacement Wheel W-620-FSB-1/2
  • Wheel Color Clear
  • Standards ICWM
  • Frame Material Forged Steel
  • Durometer 179 BHN
  • Plate Size 4-1/2" x 6-1/2"
  • Frame Finish Crimson Red Enamel
  • Wheel Width 2"
  • Mounting Bolt Dia. 1/2''
  • Wheel Dia. 4"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Caster Sub-Type Swivel
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Swivel Caster
  • Caster Wheel/Tread Material Forged Steel
  • Caster Core Material Steel
  • Caster Raceway Single Ball
  • Caster Wheel Bearings Ball
  • Caster Temp. Range -20 Degrees F - 200 Degrees F
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate
  • Caster Temp. Range Available Yes
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Load Rating Range Medium-Duty
  • Caster Brake Included No
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Plate Thickness 5/16"
  • Thread Guards No
  • Extended Lead No
  • Non-Marking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list