Skip Content
CASTER SWIVEL W/6IN FORGED STL WHL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWIVEL W/6IN FORGED STL WHL

HAMITLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTS-CH63FSB
  • Mfr. Model # S-CH63FSB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Product Details

Main load bearing - CNC-machined 3-3/4 inch diameter raceway: hardened and polished steel balls. Secondary load bearing - 1 inch tapered thrust bearing counteracts radial thrust. Axle - 3/4 inch diameter hex head with lock nut.

Technical Specs

  • Includes Spanner Bushing
  • Application All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Item Plate Caster
  • Core Color Silver
  • Load Rating 4,000 lbs.
  • Replacement Wheel 4DU74
  • Overall Height 8"
  • Frame Material Forged Steel
  • Wheel Color Silver
  • Standards ICWM
  • Frame Finish Enamel
  • Durometer 179 BHN
  • Number of Wheels 1
  • Wheel Dia. 6"
  • Plate Size 5-1/4" x 7-1/4"
  • Plate Thickness 1/2"
  • Mounting Bolt Dia. 1/2"
  • Wheel Width 3"
  • Thread Guards No
  • Outside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Inside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Caster Load Rating Range Heavy-Duty
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Forged Steel
  • Extended Lead No
  • Caster Raceway Single Ball
  • Caster Wheel/Tread Material Forged Steel
  • Caster Wheel Bearings Ball
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -40 Degrees F - 200 Degrees F
  • Non-Marking No
  • Caster Wheel Shape Standard
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list