Skip Content
CASTER SWIVEL W/4IN POLY WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWIVEL W/4IN POLY WHEEL

HAMITLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTS-HS4DB
  • Mfr. Model # S-HS4DB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Product Details

Main load bearing -CNC-machined 3-1/4 inch diameter raceway: 3/8 inch diameter hardened and polished steel balls. Secondary load bearing - 3/4 inch precision tapered thrust bearing counteracts radial thrust.

Technical Specs

  • Application All Purpose Industrial and Commercial Casters, Heavy Duty Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Features Floor Protective
  • Includes Spanner Bushing
  • Item Swivel Plate Caster
  • Core Color Battleship Gray
  • Load Rating 750 lbs.
  • Overall Height 10.5"
  • Replacement Wheel W-420-DB-1/2
  • Wheel Color Green
  • Frame Material Forged Steel
  • Standards ICWM
  • Frame Finish Crimson Red Enamel
  • Durometer 90 Shore A
  • Plate Size 4-1/2" x 6-1/2"
  • Wheel Width 2"
  • Mounting Bolt Dia. 1/2''
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel
  • Wheel Dia. 4"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Caster Wheel/Tread Material Polyurethane
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Steel
  • Caster Wheel Bearings Ball
  • Caster Raceway Single Ball
  • Caster Temp. Range Available Yes
  • Non-Marking Yes
  • Caster Temp. Range -20 Degrees F - 200 Degrees F
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Load Rating Range Light-Medium Duty
  • Caster Brake Included No
  • Plate Thickness 5/16"
  • Thread Guards No
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Extended Lead No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list