CASTER SWIVEL W/10IN POLY WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWIVEL W/10IN POLY WHEEL

HAMILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTS-CH13DB
  • Mfr. Model # S-CH13DB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Application Heavy Duty Forged Steel Casters
  • Core Color Gray
  • Item Swivel Plate Caster
  • Replacement Wheel Mfr. No. W-1030-DB-3/4
  • Includes Spanner Bushing
  • Load Rating 3000 lb.
  • Overall Height 12-1/2"
  • Frame Material Forged Steel
  • Wheel Color Green
  • Frame Finish Red Enamel
  • Durometer 90 Shore A
  • Wheel Width 3"
  • Plate Size 5-1/4 x 7-1/4"
  • Wheel Dia. 10"
  • Plate Thickness 0.500"
  • Inside Bolt Hole Spacing 3-3/8 x 5-1/4"
  • Outside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Mounting Bolt Dia. 1/2"
  • Caster Sub-Type Swivel
  • Standards ICWM
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Product Group Swivel Caster
  • Features Floor Protective
  • Caster Brake Included No
  • Caster Load Rating Range Heavy-Duty
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Cast Iron
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel Bearings Ball
  • Caster Raceway Single Ball
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -40 Degrees F - 200 Degrees F
  • Thread Guards No
  • Extended Lead No
  • Non-Marking Yes
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list