Skip Content
CASTER SWIVEL W/10IN FORGED STL WHL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWIVEL W/10IN FORGED STL WHL

HAMILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTS-CH13FSB
  • Mfr. Model # S-CH13FSB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • Application Heavy Duty Forged Steel Casters
  • Includes Spanner Bushing
  • Item Swivel Plate Caster
  • Load Rating 4000 lb.
  • Core Color Silver
  • Overall Height 12-1/2"
  • Replacement Wheel Mfr. No. W-1030-FSB-3/4
  • Wheel Color Clear
  • Frame Finish Gray Enamel
  • Frame Material Forged Steel
  • Plate Size 5-1/4 x 7-1/4"
  • Mounting Bolt Dia. 1/2"
  • Wheel Dia. 10"
  • Wheel Width 3"
  • Plate Thickness 0.500"
  • Outside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Inside Bolt Hole Spacing 3-3/8 x 5-1/4"
  • Caster Sub-Type Swivel
  • Standards ICWM
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Product Group Swivel Caster
  • Caster Load Rating Range Heavy-Duty
  • Caster Swivel Lock Type No Lock Included
  • Caster Brake Included No
  • Caster Core Material Forged Steel
  • Caster Wheel/Tread Material Forged Steel
  • Caster Wheel Bearings Ball
  • Caster Temp. Range Available Yes
  • Caster Raceway Single Ball
  • Durometer 179 BHN
  • Caster Temp. Range -40 Degrees F - 200 Degrees F
  • Thread Guards No
  • Extended Lead No
  • Non-Marking No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list