Skip Content
CASTER SWIVEL DUAL NEOPREPENE WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWIVEL DUAL NEOPREPENE WHEEL

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL99073
  • Mfr. Model # 99073
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2065
  • Shipping Weight 15.0 lbs

Product Details

Integrated precision ball bearing for quiet rolling and easy maneuvering.Dual ball swivel raceway for added strength.

Technical Specs

  • Caster Load Rating Range 0 - 299 lbs.
  • Wheel Width 1"
  • Load Rating 250 lbs.
  • Wheel Dia. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list