CASTER SWIVEL 8IN 600LB RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWIVEL 8IN 600LB RUBBER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWJ8
  • Mfr. Model # 1NWJ8
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2071
  • Shipping Weight 10.33 lbs

Product Details

Zinc-plated finish. Double swivel raceways. Field-installable brakes sold separately.

Technical Specs

  • Includes Spanner Bushing
  • Features Antistatic
  • Item Swivel Plate Caster
  • Core Color Black
  • Load Rating 600 lbs.
  • Overall Height 9-1/2"
  • Wheel Color Black
  • Frame Material Steel
  • Standards ICWM & ISO 9001
  • Frame Finish Zinc Plated
  • Durometer 90 Shore A
  • Wheel Width 2"
  • Wheel Dia. 8"
  • Plate Size 4 x 4-1/2"
  • Inside Bolt Hole Spacing 3 x 3"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.250"
  • Caster Sub-Type Swivel
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Thread Guards No
  • Caster Load Rating Range Light-Medium Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Rubber
  • Caster Brake Included No
  • Caster Core Material Cast Iron
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Raceway Double Ball
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list