CASTER SWIVEL 8IN 3500LB FORGE STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CASTER SWIVEL 8IN 3500LB FORGE STL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVZ9
  • Mfr. Model # 1NVZ9
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2073
  • Shipping Weight 1.0 lbs

Product Details

Zinc finish. Double-ball swivel raceways. Double-ball hardened steel bearings.

Technical Specs

  • Item Forged Steel Hard Tread Wheel (All Gray)
  • Core Color Gray
  • Load Rating 3,500 lbs.
  • Overall Height 10-1/2"
  • Wheel Color Gray
  • Frame Material Forged Steel
  • Wheel Width 2-1/2"
  • Plate Size 5-1/4 x 7-1/4"
  • Frame Finish Zinc Plated
  • Wheel Dia. 8"
  • Outside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Mounting Bolt Dia. 1/2"
  • Plate Thickness 0.250"
  • Inside Bolt Hole Spacing 3-3/8 x 5-1/4"
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Heavy-Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Wheel/Tread Material Steel
  • Caster Swivel Lock Type No Lock Included
  • Caster Brake Included No
  • Caster Core Material Steel
  • Caster Raceway Double Ball
  • Caster Temp. Range Available No
  • Caster Wheel Bearings Roller
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list