!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CASTER SWIVEL 8IN 1750LB PHENOLIC

CASTER SWIVEL 8IN 1750LB PHENOLIC

APPROVED VENDOR

CASTER SWIVEL 8IN 1750LB PHENOLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER SWIVEL 8IN 1750LB PHENOLIC

CASTER SWIVEL 8IN 1750LB PHENOLIC

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM1NVX6
  • Mfr. Model # 1NVX6
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.85 lbs

Product Details

Zinc chromate yellow. Double-ball swivel raceways. Double-ball hardened steel bearings. Bolt spacing 2-7/16 inch x 4-15/16 inch to 3-3/8 inch x 5-1/4 inch. Mounting bolt diameter 1/2 inch. Overall size 4-1/2 inches x 6-5/16 inches. Plate thickness 1/4 inch.

Technical Specs

  • Item Swivel Plate Caster
  • Load Rating 1,750 lbs.
  • Wheel Width 2 1/2 in
  • Swivel Raceway Type Double Ball
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Mounting Bolt Dia. 1/2"
  • Frame Finish Yellow Zinc Chromate
  • Tread Shape Standard
  • Core Colour Black
  • Features Corrosion Resistant
  • Caster Sub-Type Swivel
  • Wheel Dia. 8 in
  • Wheel/Tread Material Phenolic
  • Mounting Plate Size 4 1/2 in x 6 1/4 in
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Swivel Lock Type No Lock Included
  • Caster Frame Material Steel
  • Wheel Core Material Phenolic
  • Number of Wheels 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list