CASTER SWIVEL 8IN 1750LB PHENOLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWIVEL 8IN 1750LB PHENOLIC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVT8
  • Mfr. Model # 1NVT8
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2073
  • Shipping Weight 1.0 lbs

Product Details

Zinc chromate yellow. Double-ball swivel raceways. Double-ball hardened steel bearings. Bolt spacing 2-7/16 inch x 4-15/16 inch to 3-3/8 inch x 5-1/4 inch. Mounting bolt diameter 1/2 inch. Overall size 4-1/2 inches x 6-5/16 inches. Plate thickness 1/4 inch.

Technical Specs

  • Features Corrosion Resistant
  • Load Rating 1,750 lbs.
  • Core Color Black
  • Item Swivel Plate Caster
  • Overall Height 9-1/2"
  • Wheel Color Black
  • Frame Material Steel
  • Frame Finish Yellow Zinc Chromate
  • Durometer 90 Shore D
  • Wheel Width 2"
  • Inside Bolt Hole Spacing 2-7/16 x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Plate Thickness 0.250"
  • Thread Guards No
  • Wheel Dia. 8"
  • Plate Size 4-1/2 x 6-1/4"
  • Mounting Bolt Dia. 1/2"
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Phenolic
  • Caster Wheel/Tread Material Phenolic
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list