CASTER SWIVEL 8IN 1250LB PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWIVEL 8IN 1250LB PU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWK7
  • Mfr. Model # 1NWK7
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2071
  • Shipping Weight 11.8 lbs

Product Details

Zinc-plated finish. Double swivel raceways. Field-installable brakes sold separately.

Technical Specs

  • Features Corrosion Resistant
  • Includes Spanner Bushing
  • Item Swivel Plate Caster
  • Core Color Gray
  • Overall Height 9-1/2"
  • Load Rating 1,250 lbs.
  • Wheel Color Green
  • Frame Finish Zinc Plated
  • Standards ICWM & ISO 9001
  • Frame Material Steel
  • Durometer 55 Shore D
  • Wheel Width 2"
  • Plate Thickness 0.250"
  • Plate Size 4 x 4-1/2"
  • Wheel Dia. 8"
  • Mounting Bolt Dia. 3/8"
  • Thread Guards No
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Aluminum
  • Caster Wheel Bearings Roller
  • Caster Raceway Double Ball
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list