CASTER SWIVEL 6IN 1750LB SEMI-STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWIVEL 6IN 1750LB SEMI-STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVZ1
  • Mfr. Model # 1NVZ1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2073
  • Shipping Weight 13.7 lbs

Product Details

Double-ball swivel raceways. Double-ball hardened steel bearings.Zinc chromate yellow.

Technical Specs

  • Features Corrosion Resistant
  • Core Color Gray
  • Item Swivel Plate Caster
  • Load Rating 1,750 lbs.
  • Overall Height 7-1/2"
  • Wheel Color Gray
  • Frame Material Steel
  • Frame Finish Yellow Zinc Chromate
  • Mounting Bolt Dia. 1/2"
  • Wheel Width 2-1/2"
  • Plate Size 4-1/2 x 6-1/4"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Wheel Dia. 6"
  • Inside Bolt Hole Spacing 2-7/16 x 4-15/16"
  • Plate Thickness 0.250"
  • Caster Sub-Type Swivel
  • Thread Guards No
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Core Material Cast Iron
  • Caster Wheel/Tread Material Cast Iron
  • Caster Swivel Lock Type No Lock Included
  • Caster Brake Included No
  • Caster Raceway Double Ball
  • Caster Temp. Range Available No
  • Caster Wheel Bearings Roller
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list