Skip Content
CASTER SWIVEL 5IN 1750LB SEMI-STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWIVEL 5IN 1750LB SEMI-STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVT9
  • Mfr. Model # 1NVT9
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2073
  • Shipping Weight 10.0 lbs

Product Details

Double-ball swivel raceways. Double-ball hardened steel bearings.Zinc chromate yellow.

Technical Specs

  • Features Corrosion Resistant
  • Item Swivel Plate Caster
  • Core Color Silver
  • Load Rating 1,750 lbs.
  • Overall Height 6-1/2"
  • Frame Material Steel
  • Wheel Color Gray
  • Frame Finish Yellow Zinc Chromate
  • Plate Size 4-1/2 x 6-1/4"
  • Wheel Width 2"
  • Wheel Dia. 5"
  • Mounting Bolt Dia. 1/2"
  • Plate Thickness 0.250"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Inside Bolt Hole Spacing 2-7/16 x 4-15/16"
  • Caster Load Rating Range Medium-Duty
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Product Group Swivel Caster
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Cast Iron
  • Caster Core Material Cast Iron
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list