Skip Content
CASTER,SWIVEL,5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER,SWIVEL,5 IN

FAZTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JB95
  • Mfr. Model # 5JB95
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Finish Bright Zinc Rig, Black Wheel
  • For Use With Mfr. No. 15BP2562
  • Capacity (Lb.) 125
  • Material Steel/Rubber
  • Width (In.) 5.00
  • Package Quantity 1
  • Item Stem Caster
  • Series 13
  • Caster Type 5" Swivel with Brake

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list