CASTER SWIVEL 4IN 800LB NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWIVEL 4IN 800LB NYLON

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWN3
  • Mfr. Model # 1NWN3
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2071
  • Shipping Weight 4.49 lbs

Product Details

Zinc-plated finish. Double swivel raceways. Field-installable brakes sold separately.

Technical Specs

  • Includes Spanner Bushing
  • Features High Temperature
  • Item Swivel Plate Caster
  • Core Color Black
  • Load Rating 800 lbs.
  • Overall Height 5-5/8"
  • Wheel Color Black
  • Frame Material Steel
  • Standards ICWM & ISO 9001
  • Frame Finish Zinc Plated
  • Wheel Width 2"
  • Durometer 62 Shore D
  • Plate Size 4 x 4-1/2"
  • Wheel Dia. 4"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.250"
  • Inside Bolt Hole Spacing 3 x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Load Rating Range Light-Medium Duty
  • Caster Sub-Type Swivel
  • Thread Guards No
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Core Material Glass-Filled Nylon
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Glass-Filled Nylon
  • Caster Wheel Bearings Roller
  • Caster Raceway Double Ball
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list