Skip Content
CASTER SWIVEL 4IN 700LB SEMI-STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWIVEL 4IN 700LB SEMI-STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWH9
  • Mfr. Model # 1NWH9
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2071
  • Shipping Weight 6.14 lbs

Product Details

Zinc finish. Double-ball swivel raceways. Bolt spacing 2-5/8 inches x 3-5/8 inches to 3 inches x 3 inches. Mounting bolt diameter 3/8 inch. Overall size 4 x 4-1/2 inches.

Technical Specs

  • Features High Temperature
  • Includes Spanner Bushing
  • Core Color Gray
  • Item Plate Caster
  • Load Rating 700 lbs.
  • Overall Height 5-5/8"
  • Frame Material Steel
  • Wheel Color Gray
  • Standards ICWM and ISO 9001
  • Frame Finish Zinc Plated
  • Wheel Dia. 4"
  • Wheel Width 2"
  • Plate Size 4" x 4-1/2"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 1/2"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Inside Bolt Hole Spacing 3 x 3"
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Light-Medium Duty
  • Caster Swivel Lock Type No Lock Included
  • Caster Raceway Double Ball
  • Caster Core Material Cast Iron
  • Caster Wheel/Tread Material Cast Iron
  • Caster Wheel Bearings Roller
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list