CASTER SWIVEL 3IN 800LB NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWIVEL 3IN 800LB NYLON

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWN1
  • Mfr. Model # 1NWN1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2071
  • Shipping Weight 3.95 lbs

Product Details

Zinc-plated finish. Double swivel raceways. Field-installable brakes sold separately.

Technical Specs

  • Features High Temperature
  • Item Swivel Plate Caster
  • Includes Spanner Bushing
  • Core Color Black
  • Load Rating 800 lbs.
  • Wheel Color Black
  • Overall Height 4-1/4"
  • Standards ICWM & ISO 9001
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Durometer 62 Shore D
  • Wheel Width 2"
  • Plate Size 4 x 4-1/2"
  • Wheel Dia. 3-1/4"
  • Mounting Bolt Dia. 3/8"
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Plate Thickness 0.250"
  • Thread Guards No
  • Caster Load Rating Range Light-Medium Duty
  • Caster Sub-Type Swivel
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Swivel Lock Type No Lock Included
  • Caster Brake Included No
  • Caster Raceway Double Ball
  • Caster Core Material Glass-Filled Nylon
  • Caster Wheel/Tread Material Glass-Filled Nylon
  • Caster Temp. Range Available No
  • Caster Wheel Bearings Roller
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list