CASTER SWIVEL 10IN 1750LB PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWIVEL 10IN 1750LB PU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVX2
  • Mfr. Model # 1NVX2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2073
  • Shipping Weight 24.71 lbs

Product Details

Zinc chromate yellow. Double-ball swivel raceways. Double-ball hardened steel bearings. Bolt spacing 2-7/16 inch x 4-15/16 inch to 3-3/8 inch x 5-1/4 inch. Mounting bolt diameter 1/2 inch. Overall size 4-1/2 inches x 6-5/16 inches. Plate thickness 1/4 inch.

Technical Specs

  • Features Corrosion Resistant
  • Item Swivel Plate Caster
  • Core Color Silver
  • Load Rating 1,750 lbs.
  • Overall Height 11-1/2"
  • Frame Material Steel
  • Wheel Color Blue
  • Wheel Width 2-1/2"
  • Durometer 95 Shore A
  • Frame Finish Yellow Zinc Chromate
  • Plate Size 4-1/2 x 6-1/4"
  • Wheel Dia. 10"
  • Plate Thickness 0.250"
  • Mounting Bolt Dia. 1/2"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Inside Bolt Hole Spacing 2-7/16 x 4-15/16"
  • Caster Load Rating Range Medium-Duty
  • Caster Sub-Type Swivel
  • Thread Guards No
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Aluminum
  • Caster Wheel/Tread Material Polyurethane
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list