Skip Content
CASTER SWIV STEM 5IN 300LB POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWIV STEM 5IN 300LB POLY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TM57
  • Mfr. Model # 20TM57
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Caster
  • Load Rating 300 lbs.
  • Overall Height 6-1/16"
  • Core Color Black
  • Stem Dia. 1/2" - 13"
  • Wheel Color Gray
  • Frame Finish Zinc Plated
  • Stem Length 1-1/2"
  • Wheel Width 1-1/4"
  • Wheel Dia. 5"
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster
  • Number of Wheels 1
  • Caster Brake Included No
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel/Tread Material Polyurethane
  • Caster Stem Type Threaded
  • Caster Raceway Double Ball
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Delrin
  • Caster Thread Size 1/2-13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list