CASTER SWIV STEM 4IN DIA 275 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWIV STEM 4IN DIA 275 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TM48
  • Mfr. Model # 20TM48
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.24 lbs

Technical Specs

  • Item Caster
  • Load Rating 275 lbs.
  • Core Color Black
  • Stem Dia. 1/2" - 13"
  • Overall Height 4-15/16"
  • Wheel Color Black
  • Frame Finish Zinc Plated
  • Wheel Width 1-1/4"
  • Wheel Dia. 4"
  • Stem Length 1-1/2"
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster
  • Number of Wheels 1
  • Caster Load Rating Range Light-Duty
  • Caster Brake Included No
  • Caster Wheel/Tread Material Polyolefin
  • Caster Core Material Polyolefin
  • Caster Stem Type Threaded
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Plain
  • Caster Thread Size 1/2-13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list