CASTER SWIV STEM 4IN 275LB POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWIV STEM 4IN 275LB POLY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TM26
  • Mfr. Model # 20TM26
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Item Caster
  • Core Color Black
  • Load Rating 275 lbs.
  • Overall Height 4-15/16"
  • Replacement Wheel 26Y356
  • Wheel Color Gray
  • Stem Length 2-1/2"
  • Frame Finish Chrome Plated
  • Stem Dia. 1/2" - 13"
  • Wheel Dia. 4"
  • Standards NSF Listed
  • Wheel Width 1-1/4"
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster with Brake
  • Number of Wheels 1
  • Caster Brake Included Yes
  • Caster Load Rating Range Light-Duty
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Polyolefin
  • Caster Brake Type Side Strap
  • Caster Raceway Double Ball
  • Caster Stem Type Threaded
  • Caster Wheel Bearings Delrin
  • Caster Thread Size 1/2-13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list