CASTER SWIV STEM 3IN DIA 100 LB RUB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWIV STEM 3IN DIA 100 LB RUB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TM50
  • Mfr. Model # 20TM50
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Caster
  • Core Color Black
  • Overall Height 3-13/16"
  • Load Rating 100 lbs.
  • Replacement Wheel 26Y327
  • Stem Dia. 1/2" - 13"
  • Wheel Color Black
  • Standards NSF Listed
  • Wheel Dia. 3"
  • Frame Finish Chrome Plated
  • Wheel Width 1"
  • Stem Length 1-1/2"
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster
  • Number of Wheels 1
  • Caster Load Rating Range Light-Duty
  • Caster Brake Included No
  • Caster Stem Type Threaded
  • Caster Wheel/Tread Material Rubber
  • Caster Raceway Double Ball
  • Caster Core Material Rubber
  • Caster Thread Size 1/2-13
  • Caster Wheel Bearings Delrin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list