CASTER SWIV STEM 3IN 210 LB TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWIV STEM 3IN 210 LB TPR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TM55
  • Mfr. Model # 20TM55
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Caster
  • Load Rating 210 lbs.
  • Overall Height 3-15/16"
  • Core Color Black
  • Stem Dia. 3/8" - 16"
  • Wheel Color Gray
  • Frame Finish Chrome Plated
  • Standards NSF Listed
  • Wheel Width 1-1/4"
  • Wheel Dia. 3"
  • Stem Length 1"
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel
  • Number of Wheels 1
  • Caster Load Rating Range Light-Duty
  • Caster Brake Included No
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Raceway Double Ball
  • Caster Stem Type Threaded
  • Caster Wheel Bearings Delrin
  • Caster Thread Size 3/8-16
  • Caster Core Material Polyolefin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list