Skip Content
CASTER SWIV STEM 3IN 125LB POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWIV STEM 3IN 125LB POLY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TM53
  • Mfr. Model # 20TM53
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Technical Specs

  • Item Caster
  • Core Color Black
  • Overall Height 3-3/4"
  • Stem Dia. 3/8" - 16"
  • Load Rating 125 lbs.
  • Wheel Color Gray
  • Stem Length 1-1/2"
  • Wheel Width 1"
  • Frame Finish Zinc Plated
  • Wheel Dia. 3"
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel
  • Number of Wheels 1
  • Caster Load Rating Range Light-Duty
  • Caster Brake Included No
  • Caster Wheel/Tread Material Polyurethane
  • Caster Raceway Double Ball
  • Caster Stem Type Threaded
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Plain
  • Caster Thread Size 3/8-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list