CASTER SWIV STEM 2IN DIA 75 LB RUB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWIV STEM 2IN DIA 75 LB RUB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TM49
  • Mfr. Model # 20TM49
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Core Color Black
  • Item Caster
  • Load Rating 75 lbs.
  • Overall Height 2-1/2"
  • Stem Dia. 1/2" - 13"
  • Standards NSF Listed
  • Wheel Color Black
  • Frame Finish Chrome Plated
  • Stem Length 1-1/2"
  • Wheel Width 13/16"
  • Wheel Dia. 2"
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster
  • Number of Wheels 1
  • Caster Load Rating Range Light-Duty
  • Caster Brake Included No
  • Caster Core Material Rubber
  • Caster Wheel/Tread Material Rubber
  • Caster Raceway Double Ball
  • Caster Stem Type Threaded
  • Caster Wheel Bearings Delrin
  • Caster Thread Size 1/2-13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list