Skip Content
CASTER SWIV STEM 2IN 75 LB TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWIV STEM 2IN 75 LB TPR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TM54
  • Mfr. Model # 20TM54
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Item Caster
  • Core Color Black
  • Load Rating 75 lbs.
  • Wheel Color Gray
  • Stem Dia. 3/8" - 16"
  • Overall Height 2-5/16"
  • Stem Length 1-1/2"
  • Frame Finish Zinc Plated
  • Wheel Width 13/16"
  • Wheel Dia. 2"
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List