CASTER SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SET

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE503
  • Mfr. Model # 503
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 394
  • Shipping Weight 20.17 lbs

Product Details

Casters for Greenlee jobsite tool boxes. All four swivel. Diameter 6 inches. Tread 2 inches. Capacity 2,200 lbs.

Technical Specs

  • Item Caster Set
  • Features Polyolefin-Injected Molded Hard Casters, Stain-Resistant, Chemical-Resistant, and Non-Marking
  • Includes (16) 3/8-16 X 1 in. Self-Threading Mounting Screws
  • Material Polyolefin-Injected Molded Hard
  • Type 4 Swivel
  • Diameter 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list