Discontinued with Replacement
CASTER SET W/BRAKES,2X6,2 RIGID,2 S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CASTER SET W/BRAKES,2X6,2 RIGID,2 S

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R539
  • Mfr. Model # 13R539
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.05 lbs
Suggested Replacement Product
CSTR ST W/BRKES,2X6,2 RIGD,2 SWIVEL

Your Price: NA

Technical Specs

  • Colour Black
  • Features 2600 lb. Load Rating
  • For Use With Mfr. No. 112, 119, 1020, 99, 1000, 129, 139, 111, 91, 109, 90, 89, 79, 69, 3068, 2472, 60, 4830, 2060, 4824, 2048, 42, 36, 32, 2032
  • Height (In.) 6
  • Includes (2) Rigid and (2) Swivel Casters
  • Material Steel and Solid Polypropylene
  • Width (In.) 2
  • Item Caster Set w/Brakes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list