Skip Content
CASTER SET 6IN 2RDG/2SWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SET 6IN 2RDG/2SWL

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS1-321990
  • Mfr. Model # 1-321990
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.08 lbs

Technical Specs

  • Colour Black
  • For Use With Mfr. No. 1-681990, 1-658990, 6YG35, 1-652990, 1-653990, 1-654990, 1-655990D, 1-656990, 6YG42, 1-680990, 1-682990, 1-688990, 1-689990, 1-693990, 1-694990, 1-697990, 1-698990
  • Features Universal Application Kit
  • Height (In.) 6
  • Includes (2) Fixed Casters, (2) Swivel Casters, Dual Mounting Hardware For Pre-Tapped 3/8" Bolt, Self-Tapped 5/16" Bolt
  • Material Steel
  • Item Caster Set
  • Length (In.) 5
  • Type Heavy Duty, Pre-Tapped
  • Width (In.) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list