CASTER SET,6 X 2 IN,RIGID/SWIVEL,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SET,6 X 2 IN,RIGID/SWIVEL,PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24Y934
  • Mfr. Model # 24Y934
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 394
  • Shipping Weight 23.6 lbs

Technical Specs

  • Finish Polished Zinc
  • Colour Black
  • Features 1200 lb. Load Rating
  • For Use With Westward Tool Storage
  • Height 7-1/2"
  • Includes (2) Rigid and (2) Swivel Casters, Hardware Kit, Instruction Sheet
  • Item Caster Set
  • Length 6"
  • Material Steel and Phenolic
  • Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list