Skip Content
CASTER RIGID W/8IN POLY WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER RIGID W/8IN POLY WHEEL

HAMILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTR-WH8DB
  • Mfr. Model # R-WH8DB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Rigid Plate Caster
  • Application All Purpose Industrial and Commercial Casters, Heavy Duty Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Core Color Battleship Gray
  • Includes Spanner Bushing
  • Load Rating 1550 lbs.
  • Overall Height 9.5"
  • Replacement Wheel W-820-DB-1/2
  • Wheel Color Green
  • Frame Material Steel
  • Wheel Width 2"
  • Durometer 90 Shore A
  • Frame Finish Battleship Gray
  • Plate Size 4" x 4-1/2"
  • Wheel Dia. 8"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.250"
  • Inside Bolt Hole Spacing 3 x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Features Floor Protective
  • Standards ICWM
  • Caster Product Group Rigid Caster
  • Caster Sub-Type Rigid
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Polyurethane
  • Caster Wheel Bearings Ball
  • Caster Core Material Steel
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -20 Degrees F - 200 Degrees F
  • Non-Marking Yes
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Load Rating Range Medium-Duty
  • Caster Brake Included No
  • Thread Guards No
  • Extended Lead No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list