CASTER RIGID W/8IN POLY WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER RIGID W/8IN POLY WHEEL

HAMITLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTR-CH83DB
  • Mfr. Model # R-CH83DB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

Main load bearing - CNC-machined 3-3/4 inch diameter raceway: hardened and polished steel balls. Secondary load bearing - 1 inch tapered thrust bearing counteracts radial thrust. Axle - 3/4 inch diameter hex head with lock nut.

Technical Specs

  • Application All Purpose Industrial and Commercial Casters, Heavy Duty Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Item Rigid Plate Caster
  • Includes Spanner Bushing
  • Features Floor Protective
  • Core Color Battleship Gray
  • Load Rating 2500 lbs.
  • Overall Height 10.5"
  • Replacement Wheel W-830-DB-3/4
  • Frame Material Steel
  • Wheel Color Green
  • Standards ICWM
  • Frame Finish Battleship Gray
  • Durometer 90 Shore A
  • Wheel Width 3"
  • Plate Size 5-1/4" x 7 1/4"
  • Wheel Dia. 8"
  • Outside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Plate Thickness 1/2"
  • Mounting Bolt Dia. 1/2''
  • Caster Sub-Type Rigid
  • Caster Product Group Rigid Caster
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Steel
  • Caster Wheel Bearings Ball
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -20 Degrees F - 200 Degrees F
  • Non-Marking Yes
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Load Rating Range Medium-Duty
  • Caster Brake Included No
  • Inside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Thread Guards No
  • Extended Lead No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list