CASTER RIGID W/8IN PHENOLIC WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER RIGID W/8IN PHENOLIC WHEEL

HAMILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTR-WH8P
  • Mfr. Model # R-WH8P
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Application All Purpose Industrial and Commercial Casters, Heavy Duty Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Includes Spanner Bushing
  • Item Rigid Plate Caster
  • Core Color Black
  • Load Rating 1400 lbs.
  • Overall Height 9.5"
  • Replacement Wheel W-820-P-3/4
  • Wheel Color Black
  • Frame Material Steel
  • Frame Finish Battleship Gray
  • Wheel Width 2"
  • Wheel Dia. 8"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.250"
  • Plate Size 4" x 4-1/2"
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Standards ICWM
  • Durometer 90 Shore D
  • Caster Sub-Type Rigid
  • Caster Product Group Rigid Caster
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Phenolic
  • Caster Core Material Steel
  • Caster Wheel Bearings Roller
  • Non-Marking Yes
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate
  • Caster Temp. Range Available Yes
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Load Rating Range Medium-Duty
  • Caster Brake Included Yes
  • Caster Temp. Range -50 Degrees F - 300 Degrees F
  • Thread Guards No
  • Extended Lead No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list