Skip Content
CASTER RIGID W/8IN METAL WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER RIGID W/8IN METAL WHEEL

HAMILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTR-WH8MB
  • Mfr. Model # R-WH8MB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Application All Purpose Industrial and Commercial Casters, Heavy Duty Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Includes Spanner Bushing
  • Item Rigid Plate Caster
  • Load Rating 1500 lbs.
  • Overall Height 9.5"
  • Core Color Crimson Red
  • Replacement Wheel W-820-MB-1/2
  • Wheel Color Red
  • Frame Material Steel
  • Frame Finish Battleship Gray
  • Wheel Width 2"
  • Plate Size 4" x 4-1/2"
  • Wheel Dia. 8"
  • Plate Thickness 0.250"
  • Mounting Bolt Dia. 3/8"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Inside Bolt Hole Spacing 3 x 3"
  • Standards ICWM
  • Durometer 188 BHN
  • Caster Sub-Type Rigid
  • Caster Wheel Bearings Ball
  • Caster Product Group Rigid Caster
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Steel
  • Caster Wheel/Tread Material Cast Iron
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -20 Degrees F - 200 Degrees F
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Brake Included Yes
  • Caster Load Rating Range Medium-Duty
  • Thread Guards No
  • Extended Lead No
  • Non-Marking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list