CASTER RIGID W/8IN FORGED STL WHL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER RIGID W/8IN FORGED STL WHL

HAMITLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTR-CH83FSB
  • Mfr. Model # R-CH83FSB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Product Details

Main load bearing - CNC-machined 3-3/4 inch diameter raceway: hardened and polished steel balls. Secondary load bearing - 1 inch tapered thrust bearing counteracts radial thrust. Axle - 3/4 inch diameter hex head with lock nut.

Technical Specs

  • Application All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Includes Spanner Bushing
  • Load Rating 4,000 lbs.
  • Replacement Wheel 4DU75
  • Core Color Silver
  • Item Plate Caster
  • Overall Height 10-1/2"
  • Wheel Color Silver
  • Standards ICWM
  • Frame Material Steel
  • Frame Finish Enamel
  • Number of Wheels 1
  • Wheel Width 3"
  • Plate Size 5-1/4" x 7-1/4"
  • Wheel Dia. 8"
  • Durometer 179 BHN
  • Mounting Bolt Dia. 1/2"
  • Inside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Outside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Plate Thickness 1/2"
  • Thread Guards No
  • Caster Sub-Type Rigid
  • Caster Product Group Rigid Caster
  • Caster Load Rating Range Heavy-Duty
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Forged Steel
  • Caster Core Material Forged Steel
  • Caster Wheel Bearings Ball
  • Extended Lead No
  • Caster Temp. Range Available Yes
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate
  • Caster Temp. Range -40 Degrees F - 200 Degrees F
  • Non-Marking No
  • Caster Wheel Shape Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list