Skip Content
CASTER RIGID W/6IN SOFT POLY WHL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER RIGID W/6IN SOFT POLY WHL

HAMITLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTR-CH63SPB
  • Mfr. Model # R-CH63SPB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Product Details

Main load bearing - CNC-machined 3-3/4 inch diameter raceway: hardened and polished steel balls. Secondary load bearing - 1 inch tapered thrust bearing counteracts radial thrust. Axle - 3/4 inch diameter hex head with lock nut.

Technical Specs

  • Features Floor Protective
  • Application All Purpose Industrial and Commercial Casters, Heavy Duty Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Includes Spanner Bushing
  • Item Rigid Plate Caster
  • Load Rating 1800 lbs.
  • Core Color Battleship Gray
  • Overall Height 8"
  • Replacement Wheel W-630-SPB-3/4
  • Wheel Color Blue
  • Durometer 82 Shore A
  • Frame Finish Battleship Gray
  • Frame Material Steel
  • Standards ICWM
  • Wheel Dia. 6"
  • Wheel Width 3"
  • Plate Size 5-1/4" x 7 1/4"
  • Plate Thickness 1/2"
  • Mounting Bolt Dia. 1/2''
  • Outside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Caster Product Group Rigid Caster
  • Caster Sub-Type Rigid
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Steel
  • Caster Temp. Range Available Yes
  • Non-Marking Yes
  • Caster Wheel Bearings Ball
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Load Rating Range Medium-Duty
  • Caster Brake Included No
  • Caster Temp. Range -50 Degrees F - 175 Degrees F
  • Inside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Thread Guards No
  • Extended Lead No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list