CASTER RIGID W/6IN POLY WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER RIGID W/6IN POLY WHEEL

HAMITLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTR-HS6DB
  • Mfr. Model # R-HS6DB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Product Details

Main load bearing -CNC-machined 3-1/4 inch diameter raceway: 3/8 inch diameter hardened and polished steel balls. Secondary load bearing - 3/4 inch precision tapered thrust bearing counteracts radial thrust.

Technical Specs

  • Features Floor Protective
  • Application All Purpose Industrial and Commercial Casters, Heavy Duty Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Includes Spanner Bushing
  • Core Color 82 Shore A
  • Load Rating 1200 lbs.
  • Item Rigid Plate Caster
  • Overall Height 7.75"
  • Replacement Wheel W-620-DB-1/2
  • Wheel Color Green
  • Standards ICWM
  • Frame Material Steel
  • Frame Finish Crimson Red Enamel
  • Durometer 90 Shore A
  • Wheel Width 2"
  • Mounting Bolt Dia. 1/2''
  • Plate Size 4-1/2" x 6-1/2"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Wheel Dia. 6"
  • Caster Product Group Rigid Caster
  • Caster Sub-Type Rigid
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Polyurethane
  • Caster Wheel Bearings Ball
  • Caster Temp. Range Available Yes
  • Caster Core Material Steel
  • Non-Marking Yes
  • Caster Temp. Range -20 Degrees F - 200 Degrees F
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Load Rating Range Medium-Duty
  • Caster Brake Included No
  • Plate Thickness 1/4"
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Thread Guards No
  • Extended Lead No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list