Skip Content
CASTER RIGID W/6IN PHENOLIC WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER RIGID W/6IN PHENOLIC WHEEL

HAMILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTR-WH6P
  • Mfr. Model # R-WH6P
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Application All Purpose Industrial and Commercial Casters, Heavy Duty Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Item Rigid Plate Caster
  • Core Color Black
  • Includes Spanner Bushing
  • Load Rating 1.200 lbs.
  • Overall Height 7.5"
  • Wheel Color Black
  • Replacement Wheel W-620-P-3/4
  • Frame Material Steel
  • Frame Finish Battleship Gray
  • Wheel Width 2"
  • Plate Size 4" x 4-1/2"
  • Wheel Dia. 6"
  • Mounting Bolt Dia. 3/8"
  • Inside Bolt Hole Spacing 3 x 3"
  • Plate Thickness 0.250"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Sub-Type Rigid
  • Caster Brake Included Yes
  • Standards ICWM
  • Durometer 90 Shore D
  • Caster Product Group Rigid Caster
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Steel
  • Caster Wheel/Tread Material Phenolic
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available Yes
  • Non-Marking Yes
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Load Rating Range Medium-Duty
  • Caster Temp. Range -50 Degrees F - 300 Degrees F
  • Thread Guards No
  • Extended Lead No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list