Skip Content
CASTER RIGID W/6IN PHENOLIC WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER RIGID W/6IN PHENOLIC WHEEL

HAMILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTR-HS6P
  • Mfr. Model # R-HS6P
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Includes Spanner Bushing
  • Item Rigid Plate Caster
  • Core Color Black
  • Load Rating 1200 lbs.
  • Overall Height 7.75"
  • Frame Material Steel
  • Wheel Color Black
  • Replacement Wheel W-620-P-3/4
  • Frame Finish Crimson Red Enamel
  • Plate Size 4-1/2" x 6-1/2"
  • Wheel Width 2"
  • Wheel Dia. 6"
  • Mounting Bolt Dia. 1/2''
  • Plate Thickness 0.250"
  • Inside Bolt Hole Spacing 2-7/16 x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Application All Purpose Industrial and Commercial Casters, Heavy Duty Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Standards ICWM
  • Durometer 90 Shore D
  • Caster Sub-Type Rigid
  • Caster Product Group Rigid Caster
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Steel
  • Caster Wheel Bearings Roller
  • Caster Wheel/Tread Material Phenolic
  • Caster Temp. Range Available Yes
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Load Rating Range Medium-Duty
  • Caster Temp. Range -50 Degrees F - 300 Degrees F
  • Thread Guards No
  • Extended Lead No
  • Non-Marking Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list