Skip Content
CASTER RIGID W/6IN FORGED STL WHL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER RIGID W/6IN FORGED STL WHL

HAMILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTR-WH6FSB
  • Mfr. Model # R-WH6FSB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Technical Specs

  • Application All Purpose Industrial and Commercial Casters, Heavy Duty Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Includes Spanner Bushing
  • Item Rigid Plate Caster
  • Core Color Clearcoat
  • Load Rating 2000 lbs.
  • Overall Height 7.5"
  • Replacement Wheel W-6-FSB-1/2
  • Wheel Color Clear
  • Frame Material Steel
  • Frame Finish Battleship Gray
  • Wheel Width 2"
  • Plate Size 4" x 4-1/2"
  • Wheel Dia. 6"
  • Plate Thickness 0.250"
  • Mounting Bolt Dia. 3/8"
  • Inside Bolt Hole Spacing 3 x 3"
  • Caster Sub-Type Rigid
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Standards ICWM
  • Durometer 179 BHN
  • Caster Product Group Rigid Caster
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Forged Steel
  • Caster Temp. Range Available Yes
  • Caster Wheel Bearings Ball
  • Caster Temp. Range -20 Degrees F - 200 Degrees F
  • Caster Core Material Steel
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Load Rating Range Medium-Duty
  • Caster Brake Included No
  • Thread Guards No
  • Extended Lead No
  • Non-Marking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list