Skip Content
CASTER RIGID W/4IN METAL WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER RIGID W/4IN METAL WHEEL

HAMILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTR-WH4MB
  • Mfr. Model # R-WH4MB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Application All Purpose Industrial and Commercial Casters, Heavy Duty Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Item Rigid Plate Caster
  • Core Color Crimson Red
  • Load Rating 1000 lbs.
  • Includes Spanner Bushing
  • Overall Height 5.625"
  • Replacement Wheel W-420-MB-1/2
  • Wheel Color Red
  • Frame Finish Battleship Gray
  • Frame Material Steel
  • Plate Size 4" x 4-1/2"
  • Wheel Width 2"
  • Wheel Dia. 4"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.250"
  • Inside Bolt Hole Spacing 3 x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Brake Included Yes
  • Caster Sub-Type Rigid
  • Standards ICWM
  • Durometer 188 BHN
  • Caster Product Group Rigid Caster
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel Bearings Ball
  • Caster Core Material Steel
  • Caster Wheel/Tread Material Cast Iron
  • Caster Temp. Range -20 Degrees F - 200 Degrees F
  • Caster Temp. Range Available Yes
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Load Rating Range Medium-Duty
  • Thread Guards No
  • Extended Lead No
  • Non-Marking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list