Skip Content
CASTER RIGID W/4IN METAL WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER RIGID W/4IN METAL WHEEL

HAMITLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTR-HS4MB
  • Mfr. Model # R-HS4MB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

Main load bearing -CNC-machined 3-1/4 inch diameter raceway: 3/8 inch diameter hardened and polished steel balls. Secondary load bearing - 3/4 inch precision tapered thrust bearing counteracts radial thrust.

Technical Specs

  • Application All Purpose Industrial and Commercial Casters, Heavy Duty Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Item Rigid Plate Caster
  • Includes Spanner Bushing
  • Core Color Crimson Red
  • Load Rating 1000 lbs.
  • Overall Height 5.625"
  • Wheel Color Red
  • Replacement Wheel W-420-MB-1/2
  • Frame Material Steel
  • Standards ICWM
  • Frame Finish Crimson Red Enamel
  • Durometer 188 BHN
  • Plate Size 4-1/2" x 6-1/2"
  • Wheel Width 2"
  • Mounting Bolt Dia. 1/2''
  • Wheel Dia. 4"
  • Caster Sub-Type Rigid
  • Outside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Caster Core Material Steel
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Rigid Caster
  • Caster Wheel/Tread Material Cast Iron
  • Caster Temp. Range -20 Degrees F - 200 Degrees F
  • Caster Temp. Range Available Yes
  • Caster Wheel Bearings Ball
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Load Rating Range Medium-Duty
  • Caster Brake Included No
  • Plate Thickness 1/4"
  • Thread Guards No
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Non-Marking No
  • Extended Lead No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list