CASTER RIGID PERFORMA PL 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER RIGID PERFORMA PL 6IN

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL4-6108-459-2
  • Mfr. Model # 4-6108-459-2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Load Rating 600 lbs.
  • Item Caster
  • Overall Height 7-1/2"
  • Plate Size 4" x 4-1/2"
  • Wheel Color Black
  • Replacement Wheel 5-6-459-2
  • Wheel Width 2"
  • Mounting Bolt Dia. 3/8"
  • Wheel Dia. 6"
  • Plate Thickness 0.250"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Sub-Type Rigid
  • Caster Wheel Bearings Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list