Skip Content
CASTER RIGID HD MOLD-ON POLYU 3500# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER RIGID HD MOLD-ON POLYU 3500#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLHX3438HD10X3
  • Mfr. Model # HX3438HD10X3
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2072
  • Shipping Weight 15.0 lbs

Product Details

Series HX140-HX3400 caster, 10 inch wheel diameter, HD mold-on polyurethane, capacity 3500 lbs., overall height 12-1/2 inches, caster type rigid.

Technical Specs

  • Overall Height 12-1/2"
  • Item Rigid Caster
  • Load Rating 3,500 lbs.
  • Wheel Width 3"
  • Caster Load Rating Range Heavy-Duty
  • Wheel Dia. 10"
  • Application Heavy-duty Carts, Die and Fixture Trucks, Trailers
  • Caster Sub-Type Rigid
  • Caster Brake Included Yes
  • Caster Wheel Bearings Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list