CASTER RIGID HD MOLD-ON POLYU 2450# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER RIGID HD MOLD-ON POLYU 2450#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLHX3438HD6X3
  • Mfr. Model # HX3438HD6X3
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2072
  • Shipping Weight 15.0 lbs

Product Details

Series HX140-HX3400 caster, 6 inch wheel diameter, HD mold-on polyurethane, capacity 2450 lbs., overall height 8 inches, caster type rigid.

Technical Specs

  • Item Rigid Caster
  • Overall Height 8"
  • Wheel Width 3"
  • Load Rating 2,450 lbs.
  • Wheel Dia. 6"
  • Application Heavy-duty Carts, Die and Fixture Trucks, Trailers
  • Caster Brake Included Yes
  • Caster Wheel Bearings Roller
  • Swivel Radius 5-1/4"
  • Caster Sub-Type Rigid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list