CASTER RIGID 8IN 675LB RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER RIGID 8IN 675LB RUBBER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWH2
  • Mfr. Model # 1NWH2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2071
  • Shipping Weight 5.07 lbs

Product Details

Zinc-plated finish. Double swivel raceways. Field-installable brakes sold separately.

Technical Specs

  • Item Rigid Plate Caster
  • Features Donut Tread
  • Includes Spanner Bushing
  • Core Color Gray
  • Overall Height 9-1/2"
  • Load Rating 675 lbs.
  • Frame Material Steel
  • Wheel Color Gray
  • Frame Finish Zinc Plated
  • Durometer 65 Shore A
  • Standards ICWM & ISO 9001
  • Plate Size 4 x 4-1/2"
  • Wheel Width 2"
  • Wheel Dia. 8"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.250"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Inside Bolt Hole Spacing 3 x 3"
  • Thread Guards No
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Light-Medium Duty
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Donut Tread
  • Caster Swivel Lock Type No Lock Included
  • Caster Brake Included No
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Ball
  • Caster Temp. Range Available No
  • Caster Wheel/Tread Material Rubber
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list