Skip Content
CASTER RIGID 8IN 3500LB FORG STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CASTER RIGID 8IN 3500LB FORG STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWB1
  • Mfr. Model # 1NWB1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2073
  • Shipping Weight 1.0 lbs

Product Details

Zinc finish. Double-ball swivel raceways. Double-ball hardened steel bearings.

Technical Specs

  • Item Forged Steel Hard Tread Wheel (All Gray)
  • Load Rating 3,500 lbs.
  • Core Color Gray
  • Overall Height 10-1/2"
  • Wheel Color Gray
  • Frame Material Forged Steel
  • Frame Finish Zinc Plated
  • Wheel Width 2-1/2"
  • Plate Size 5-1/4 x 7-1/4"
  • Wheel Dia. 8"
  • Inside Bolt Hole Spacing 3-3/8 x 5-1/4"
  • Mounting Bolt Dia. 1/2"
  • Plate Thickness 0.250"
  • Outside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Thread Guards No
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Heavy-Duty
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Wheel Bearings Roller
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Steel
  • Caster Core Material Steel
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list